Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
First Alert Indoor/Outdoor Camera, 2-45/64 in. Dia. CM1080P-AH-EXIR

Indoor/Outdoor Camera, 2-45/64 in. Dia. (Discontinued)

  • Mfr # CM1080P-AH-EXIR
  • Zoro # G2419046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM1080P-AH-EXIR
Zoro #
G2419046
UPC #
029054015457
Country of Origin
Unknown

Dimensions

Focal Length (mm)
3.6
Height (In.)
3-9/32
Width (In.)
2-25/32
Length (In.)
8-5/16
Dia. (In.)
2-45/64

Details

For Use With
Monitors, DVR's, and Tablet/Smartphone App
Item
Indoor/Outdoor Camera
Includes
IR EXIR Bullet Camera, 60' BNC Cable with Video and Power, Mounting Kit, (3) Protected By First Alert Stickers, User Manual
Lens
2.8mm Fixed
Line Resolution
1080
Power Consumption
3.5W
Power Supply
12V DC
Min. Light Level (Lux)
0.01
Luminance Factor
0.01 lux, 0 lux IR LED On
Illumination
Night Vision At 131 ft
Mount
Ceiling, Wall
Pixels
1930(H) x 1088(V)
Scanning
Progressive
Day/Night Capable
Day/Night
Display
Color
Camera Body Color
White
Type
IR Bullet
S/N Ratio (dB)
52
Voltage
12V DC
Exposure Conditions
-40 Degrees to 140 Degrees F

Description

Indoor/Outdoor Camera, For Use With Monitors, DVR's, and Tablet/Smartphone App, Includes IR EXIR Bullet Camera, 60' BNC Cable with Video and Power, Mounting Kit, (3) Protected By First Alert Stickers, User Manual, Pixels 1930(H) x 1088(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.