Shop FIRST ALERT

SC5 Wifi Hard-Wired w/Battery Back-Up Electrochemical/Photoelectric Smoke and Carbon Mon

  • Mfr # FSMCO600NVACCL1

  • Zoro # G321732083


product price:  $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSMCO600NVACCL1
Zoro #
G321732083
UPC #
194160013717
Country of Origin
Mexico

Description

The fire safety you trust is now connected and compatible. Add smart fire safety alerts to your home with the First Alert SC5 Battery Smart Smoke and Carbon Monoxide (CO) Alarm. This 2-in-1 device elevates your home's fire and CO safety whether home or away. Seamlessly integrate the SC5 Battery-Operated Smart Smoke and CO alarm into your home's safety ecosystem if you need to add detection or if it is time to replace. Interconnect when installing so when one alarm sounds all compatible alarms sound throughout the home to help provide an early warning. This smart 2-in-1 battery-operated alarm offers advanced features and the latest smoke alarm technology. The alarm will sound voice alerts with Heads-Up warning in the event of a fire or CO emergency. Alerts will tell you the type and location of danger in the home to help you escape. The alarm will also send mobile alerts through the First Alert app to keep you informed whether home or away.The SC5 Battery Smart Smoke and CO detector is easy to install and maintain to help ensure your home and family are protected. Test alarms are working properly using the app or the alarm's single test/silence button. The SC5 alarm also provides in-app and audible notices when the alarm needs to be replaced or when the batteries are running low to help eliminate late-night chirps.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.