Zoro Homepage
This item is Discontinued.
First Alert Wireless Security System, 4 Channels, 5VDC DWS-472

Wireless Security System, 4 Channels, 5VDC (Discontinued)

  • Mfr # DWS-472
  • Zoro # G0151630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS-472
Zoro #
G0151630
UPC #
029054010643
Country of Origin
China

Dimensions

Hard Drive Size
4 GB
Width
2-3/4"
Height
8-1/2"
Depth
6-13/64"

Details

Item
Wireless Security System
Type
Digital Wireless DVR
Max. Frames Per Second
25 fps
Number of Channels
4
Resolution
800 x 480, 320 x 240, 640 x 480
Recording Time
2 hr.
Includes
Video Export Function
4GB-SD Card
Power Consumption
800mA
Connection
Wireless
Recording Modes
Scheduled, Motion, Manual
Format Type
H.264
Standards
NTSC and PAL
Viewing Types
Multi-View, Simultaneous Preview and Record From All 4 Wireless Cameras
Monitor Capacity
2.4 G Hz Secure Digital Technology
Operating Temp.
14 Degrees F to 122 Degrees F
Voltage Rating
5VDC @ 1A
Characteristics
2.4 GHz Digital Frequency Hopping Spread Spectrum Technology, MPEG-4 Compression, Simultaneous Preview and Record From All Four Wireless Cameras, Multiple Recording Mode Selectable for Manual, Motion-Detect, Scheduling, Audio Surveillance
Camera Inputs
Wireless
Max. Frames per Second
25

Description

Wireless Security System, Digital Wireless DVR, Height 8-1/2 In., Width 2-3/4 In., Depth 6-13/64 In., Max. Frames Per Second 25 fps, Power Consumption 800mA Max., Voltage Rating 5VDC @ 1A, Wireless Connection, Number of Channels 4, Camera Inputs Wireless, Resolution 800 x 480, 320 x 240, 640 x 480, Recording Time 2 hr., Hard Drive Size 4GB - SD Card, Video Export Function 4GB-SD Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.