This item is Discontinued.

First Audio Manufacturing DJH555 Professional USB DJ On-Ear Headphones with Built-in Soundcard DJH555

This item is Discontinued.

First Audio Manufacturing

DJH555 Professional USB DJ On-Ear Headphones with Built-in Soundcard (Discontinued)

Mfr # DJH555
Zoro # G404164084
UPC # 846903000781
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DJH555
Zoro #
G404164084
UPC #
846903000781
Country of Origin
China

Description

DJH-555 professional DJ headphones feature an innovative high quality USB soundcard built-in .Simple and Easy to use, Connect the USB cable and you can cue right out of your computer with no need for an interface box! No driver is required.
DJH-555 are headphones designed specifically for the professional DJ.Their large, 40mm neodymium drivers produce the clean, high output you need in the booth or on stage. These two-sided headphones have a swiveling design on one cup so they're easy to wear one-sided.
  • Professional USB DJ On-Ear Headphones.
  • Built-In soundcard.
  • USB connections for MAC and PC without any driver.
  • High-quality, high-output 40 mm neodymium drivers.
  • Folding design for easy storage and transport.
  • Driver Units: Dia 40mm Cobalt Magnet.
  • Frequency Response: 20-20,000 Hz.
  • Max Power: 100 mw.
  • Deckadance DJ software included for MAC/PC.
  • Includes Download code for DJ software.
  • Headphone Type: Over the Head.
  • Earpiece Design: On-Ear.
  • Specifically: For Home/Portable.
  • Lifestyle: DJ.
  • Noise-Canceling: No.
  • Headphone Connection: Corded.
  • Volume Adjustment: Yes.
  • Ear Cushions: Yes.
  • Sensitivity: 104 dB.
  • Impedance: 64 ohms.
  • Primary Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.