DRAGONTWO Fully Loaded DJ Controller DJ

  • Mfr # DRAGONTWO
  • Zoro # G904060022
product price: 
$
471.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DRAGONTWO
Zoro #
G904060022
UPC #
846903004949
Country of Origin
China

Description

The Dragon Two is DJ Tech Pro's newest digital DJ controller with integrated soundcard and analog mixer.
The Dragon Two can be switched between 2-deck and 4-deck modes with the included Virtual DJ LE software. While in 4-deck mode, the Dragon Two provides seamless integration with Virtual DJ LE's 4-deck mode. The unit features a familiar 2-platter layout, LED lighting around the EQ controls and jog wheels, it provides simple visual cues to mix 4 decks seamlessly.
Under the 2-deck mode, you can mix the digital audio from your DJ software and external analog audio inputs. The complete built-in mixer provides an analog filter for each channel.
The extremely clean, high-quality soundcard feeds pristine audio signal to the Master, Booth and Headphone monitoring outputs. Connect your turntables, CD players or other external audio source into the Dragon Two's audio inputs to use timecode vinyl or CD for DVS control or simply mix and add FX on your external audio source. A low latency audio driver is also included.
The Dragon Two has high-quality controls and extremely resistant metal housing with aluminum brushed panels. The high resolution touch sensitive jog wheels are equipped with LEDs to show a Deck's playback status. The long-life, high grade crossfader works great for scratch performance.
  • Built-in 4-in 4-out audio interface with low latency ASIO audio driver.
  • Balanced XLR master outputs and RCA booth outputs.
  • 2 X Stereo inputs (Phono/ Line) for external audio source.
  • Direct access to 4 samplers.
  • 24 rubber pads for direct access to Cue, Loop and Transport Control.
  • Adjustable touch sensitive jog wheels with LED ring.
  • Long-life crossfader for scratch performance.
  • Aluminum brushed panel for heavy duty use.
  • Stiff, reliable knobs faders and buttons.
  • Includes Virtual DJ LE software.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews