Shop PYLE
See all product information
Create Account
Dynamic Microphone and Tripod Stand Arm - Mic Length 7.48'' w/ Acoustic Pop Filter & XLR Cable
- Mfr # PMKSM20
- Zoro # G700681483
product price:
$
51.99
/ea
Key Features
Includes
Handheld Dynamic Microphone, Mic Holder With Boom.
Finish
Glossy Black
Features
Lightweight, Shock Proof
Min. Adjustable Stand Height
39.36 in
Height Adjustable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMKSM20
- Zoro #
- G700681483
- UPC #
- 68888757409
- Country of Origin
- China
Dimensions
- Min. Adjustable Stand Height
- 39.36 in
- Height Adjustable
- Yes
- Max. Adjustable Stand Height
- 66 in
Details
- Includes
- Handheld Dynamic Microphone, Mic Holder With Boom.
- Finish
- Glossy Black
- Features
- Lightweight, Shock Proof
- Item
- Microphone Stand
- Compatibility
- Microphone
Description
Microphone: - Built-in Acoustic Pop Filter - Ultra-Wide Frequency Response - High Signal Output for Voice Clarity - Rugged Construction & Steel Mesh Grill - Integrated Low Noise Circuitry - ON/OFF Switch for Stage Control - Includes 15' ft. XLR to 1/4'' Audio Cable - Perfect for Stage Performances, Karaoke, Recording - Dimensions: F1.97 '' x 7.36'' Tripod Mic Stand: - Height Adjustable Mic Stand: 2.6' - 5.1' ft. - Adjustable Boom Mic Length: 7.48'' - Tripod Legs for Stability - Glossy Black Finish - Construction Material: Steel - Dimensions (L x W x H): 3.9 '' x 3.9 '' x 31.5 '' Technical Specs: - Mic Element/Type: Dynamic - Pickup/Polar Pattern: Uni-directional - Frequency Response: 50Hz-15KHz - Sensitivity: -54dB ± 3dB (0dB = 1V/Pa @ 1KHz) - Output Impedance: 600 Ohm (±30%)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.