This item is Discontinued.

First Audio Manufacturing FIRST AUDIO MANUFACTURING CENTURY81 8 in. 120W 2 Way Speaker - Each Home Theatre Kits CENTURY81

This item is Discontinued.

First Audio Manufacturing

FIRST AUDIO MANUFACTURING CENTURY81 8 in. 120W 2 Way Speaker - Each Home Theatre Kits (Discontinued)

Mfr # CENTURY81
Zoro # G004015403
UPC # 846903004338
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CENTURY81
Zoro #
G004015403
UPC #
846903004338
Country of Origin
China

Description

  • 2-way Loudspeaker.
  • Made with 15mm MDF board.
  • Maximum Power: 120W 8 Ohms.
  • 8 Low Frequency woofer.
  • 1 High Frequency dome tweeter.
  • Golden terminals.
  • Detachable wood grille frame.
  • Dimensions: 10.2 x 9.06 x 14.
  • Metric: 260mm x 230mm x 355mm -.
  • Power: 120W.
  • Nominal Impedance: 8 ohm.
  • Frequency Response: 45-20k Hz.
  • Sensitivity: 90dB.
  • LF Driver: 1".
  • HF Driver: 8".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.