This item is Discontinued.

First Audio Manufacturing FIRST AUDIO MANUFACTURING IFXGT IPod Effects DJ Mixer for Guitars with Amplifier Simulation and Effects IFXGT

This item is Discontinued.

First Audio Manufacturing

FIRST AUDIO MANUFACTURING IFXGT IPod Effects DJ Mixer for Guitars with Amplifier Simulation and Effects (Discontinued)

Mfr # IFXGT
Zoro # G103869471
UPC # 846903000095
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IFXGT
Zoro #
G103869471
UPC #
846903000095
Country of Origin
China

Description

DJ-Tech is now introducing a 24bit 96Khz Digital Effects processor for guitars. All in ONE!!! Guitar amp simulation, Multi Effects, Multi Reverb, Tuner, Mixer, and iPod and USB Connectivity.Jam with your best tunes.Playing music will never be that easy. 5 Amp simulations, 4 effects,2 Reverbs and a 3 channel mixer, are just on your fingers. Included the world famous music software: Music maker from Magix, prepare your back up sequences. To be connected to any guitar amp ,Hifi system or your headphones, you will rock the world !!!
  • iPod Effects DJ Mixer for Guitars.
  • 5 x Amplifier Simulation / 6 Preset Selector.
  • 4 x Effects Parameter knobs.
  • 2 x Reverb.
  • 3 x Channel mixer.
  • Master Volume knob.
  • Gain knob.
  • Mic Volume, Mic Tone, AUX Volume Control.
  • 1 X AUX Input (3.5mm).
  • 1 X Headphone output (3.5mm).
  • 1 X Guitar Output (6.35mm).
  • 1 X Mic Input (6.35mm).
  • 1 X Guitar Input (6.35mm).
  • Power Switch and Power LED.
  • 9V Battery Powered with DC 9V adapter input (Not Included).
  • Includes CD Magix Music Make SE software.
  • Total number of channels: 3.
  • Number of Microphone Inputs: 1.
  • Digital Key Control: No.
  • Primary Color: Red.
  • Secondary Color: Black.
  • Rack Mountable: No.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.