This item is Discontinued.

First Audio Manufacturing FIRST AUDIO MANUFACTURING VEGAS15MKII 15 in. Passive Two-Way 500 Watt Professional Speaker System VEGAS15MKII

FIRST AUDIO MANUFACTURING VEGAS15MKII 15 in. Passive Two-Way 500 Watt Professional Speaker System (Discontinued)

  • Mfr # VEGAS15MKII
  • Zoro # G804044399
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VEGAS15MKII
Zoro #
G804044399
UPC #
846903004697
Country of Origin
China

Description

The Vegas 15 from DJ-Tech is a powerful 2-way PA loudspeaker ideal for professional music applications.
The cabinet houses a 15" woofer and a 2" compression tweeter to provide clear audio with a wide frequency response.
A large rectangular horn around the tweeter provides an ample coverage pattern with a wide sweet spot, while vented bass ports help to extend low frequency response.
The loudspeaker has a power handling capability of 1000W to provide powerful, clear audio.
Standard speakON inputs allow you to connect to virtually any pro sound system.
The cabinet has a durable EPOXY professional exterior for road use, as well as an integrated handle for convenient transportation.
A standard 35mm pole socket lets you mount the cabinet on a speaker stand or on top of a subwoofer.
Rugged design for professional use The 15" woofer and 2" compression tweeter provide clear audio with a wide frequency response.
A large rectangular horn around the tweeter provides an ample coverage pattern with a wide sweet spot, while vented bass ports help to extend low frequency response.
  • Frequency Response: 50Hz - 20kHz.
  • Power Capacity: 250W RMS.
  • 1000W Max Maximum.
  • Sound Pressure Level (SPL) 100dB ±3dB Nominal Sensitivity.
  • Impedance 8 Ohms ±1.6 Ohms Crossover 2kHz.
  • Low Frequency Driver 15" (381mm) Woofer High Frequency Driver 2" (51mm) Compression Hard Exterior Epoxy.
  • Connectors: 2 x speakON Inputs.
  • 2" Compression Tweeter,.
  • 1000W Power Handling.
  • Integrated Handle.
  • 35mm Pole Socket.
  • Dimensions: 19.1" x 32.2" x 13.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.