First Choice Trims
Mfr # L3610-E1-28
Zoro # G210050915
product price: $1,402.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Aluminum Clear Anodized
Includes
Exit Device Trim
Door Handing
Non-Handed
Exit Device Type
Concealed Vertical Rod
Color
Satin Aluminum Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L3610-E1-28
Zoro #
G210050915
UPC #
197163237517
Country of Origin
Mexico
Details
Finish
Satin Aluminum Clear Anodized
Includes
Exit Device Trim
Door Handing
Non-Handed
Exit Device Type
Concealed Vertical Rod
Color
Satin Aluminum Clear Anodized
For Use With
First Choice Trims
Application
Exit Device Trim
Description
First Choice L3 Series Lever Trim, for 3690 Concealed Vertical Rod Device, LHRB for Right Hand Swing Out, Electric Lever Handle Released by Signal or Key, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.