Zoro Homepage

First Choice Trims

  • Mfr # L3710-M1-28

  • Zoro # G110050985


product price: $1,254.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Concealed Vertical Rod
Color
Satin Aluminum Clear Anodized
Finish
Satin Aluminum Clear Anodized
Application
Exit Device Trim
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3710-M1-28
Zoro #
G110050985
UPC #
197163237555
Country of Origin
Mexico

Details

Exit Device Type
Concealed Vertical Rod
Color
Satin Aluminum Clear Anodized
Finish
Satin Aluminum Clear Anodized
Application
Exit Device Trim
Door Handing
Non-Handed
Includes
Exit Device Trim
For Use With
First Choice Trims

Description

First Choice L3 Series Lever Trim, for 3790 Rim Latching Device, LHRB for Right Hand Swing Out, Night Latch Key Always Required, Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.