Shop FIRST CONCEPT
Create Account
FC35 18 x 30 in. PVC & Coir Backed Natural Fiber Floor Mat
- Mfr # FC35
- Zoro # G203891303
product price:Â
$
23.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC35
- Zoro #
- G203891303
- UPC #
- 854309006931
- Country of Origin
- China
- Item
- Antifatigue Mat
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- PVC backed coir mat natural printed
- 100% natural coconut coir fiber face with non-slip PVC vinyl back
- Measures 18 inches by 30 inches; 0.5 inches thick
- Ideal for an entrance mat to trap dirt which can be easily collected, dusted or vacuumed
- Durable and long-lasting outdoor mat provides the maximum brushing action
- Material: Coir & Rubber
- Thickness: 0.5 in.
- Size: 18 x 30 in.
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.