60 gal, 2 Shelves, 18-Gauge Steel, 34 in W x 65 in H x 34 in D, Red

  • Mfr # 896081
  • Zoro # G4622551
product price: 
$
3,367.29
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
896081
Zoro #
G4622551
UPC #
697841132061
Country of Origin
United States
Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Color
Red
Standards
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Door Handle Type
Recessed Pull Handle
Door Closure Type
Self-Closing
Door Type
Bi-Fold
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Number of Doors
1
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
FM Class
6049
Includes Legs
Legs Not Included
Safety Storage Type
Cabinet
Indoor/Outdoor
Indoor
Drum Capacity
0
Shell Material
Steel
EN Fire Rating
Non-Combustible
Includes Leveling Feet
Leveling Feet Included
Finish
Powder Coated
NFPA 400
Not NFPA 400 Compliant
Door Construction
Dual Wall with 1 1/2 in Air Gap
Compatible Shelf Model Number
29944
Other Standards
IFC, NFPA 1
Lock Type
Keyed
NFPA 30
NFPA 30 Compliant
Includes Rollers
Rollers Not Included
Shelf Adjustment Increments
3 in
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Cabinet Format
Standard
Storage Chemical Type
Flammables
Sump Capacity
8.3 gal
OSHA Standard
1910.106
Item
Hazardous Material Storage Cabinet
Specialty Format
Standard
Storage Container Type
Small Containers
Wire Color
Red
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Depth
34 in
Door Opening Height
59 1/4 in
Fits Chest Size
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Door Opening Width
39 3/4 in

Description

Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.