Zoro Homepage

Fire Extinguisher Stand, 32" H

  • Mfr # 03-229-3401

  • Zoro # G313355658


product price: $142.99
/ea
Free Shipping & Returns

Key Features

For Tank Weight
25 lb
Color
Red
For Number of Extinguishers
(1) 25 lb
Standards
OSHA
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-229-3401
Zoro #
G313355658
UPC #
737415054563
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Width
20.5 in
Overall Depth
20.5 in

Details

Item
Fire Extinguisher Stand
For Tank Weight
25 lb
Color
Red
For Number of Extinguishers
(1) 25 lb
Standards
OSHA
For Location
Indoor, Outdoor
Application
Any Workzone
Handle Style
Molded Hand Grip
Housing Material
HDPE
Resistance Properties
Weather Resistant
Product Type
Stand
Features
Handles for Easy Set-Up and Removal, Hole to Allow for Water Drainage, Stackable for Easy Storage, Withstands all Weather Conditions
Mount Type
Freestanding

Description

Fire Extinguisher Stand, For Location Indoor, Outdoor, For Tank Weight 25 lb, Housing Material HDPE, Mount Type Freestanding, Overall Height 32 in, Overall Width 20.5 in, Application Any Workzone, Color Red, Features Handles for Easy Set-Up and Removal, Hole to Allow for Water Drainage, Stackable for Easy Storage, Withstands all Weather Conditions, For Number of Extinguishers (1) 25 lb, Handle Style Molded Hand Grip, Overall Depth 20.5 in, Product Type Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.