Zoro Homepage

AERO-TAC 8" SZ BOOT, Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black, 14 W

  • Mfr # 165925

  • Zoro # G916115376


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165925
Zoro #
G916115376
UPC #
840404219185
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
W
Height
8 in

Details

Item
AERO-TAC 8" SZ BOOT
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Insole System
Ortholite
Shank Material
Nylon
Liner Material
Poly Mesh with Hyperfused TPU Layers
Standards
ASTM F3445-21
Non Metallic Upper
Yes
Style Number
165925
Footwear Sole Pattern
Multi Directional Lug
Completely Non Metallic
Yes
Insulated
No
Shineable Toe
No
Waterproof
No
Midsole Material
EVA, TPU
Predominant Footwear Color
Black
ASTM Footwear Class
F3445-21
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Toe Shape
Round
Ninety Degree Heel
No
Footwear Shank Type
Nylon
CSA Footwear Standard
Not specified
Upper Material Description
Mesh, TPU

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 14, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 165925, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.