Zoro Homepage

AERO-TAC 8" SZ BOOT, Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black, 8 W

  • Mfr # 165925

  • Zoro # G216115175


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165925
Zoro #
G216115175
UPC #
840404219086
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
W
Height
8 in

Details

Item
AERO-TAC 8" SZ BOOT
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Non Metallic Upper
Yes
Footwear Sole Pattern
Multi Directional Lug
Insulated
No
Insole System
Ortholite
Waterproof
No
Style Number
165925
Shineable Toe
No
Completely Non Metallic
Yes
Liner Material
Poly Mesh with Hyperfused TPU Layers
Midsole Material
EVA, TPU
Predominant Footwear Color
Black
Shank Material
Nylon
Standards
ASTM F3445-21
ASTM Footwear Class
F3445-21
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Ninety Degree Heel
No
CSA Footwear Standard
Not specified
Footwear Shank Type
Nylon
Toe Shape
Round
Upper Material Description
Mesh, TPU
Max. Heat Rating
Not Rated

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 165925, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.