Zoro Homepage

AERO-TAC 8" SZ COMP TOE, Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black

  • Mfr # 165926

  • Zoro # G316115273


product price: $208.99
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165926
Zoro #
G316115273
UPC #
840404218225
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
R
Height
8 in

Details

Item
AERO-TAC 8" SZ COMP TOE
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Liner Material
Mesh
Midsole Material
EVA, TPU
Standards
ASTM F3445-21
Insulated
No
Non Metallic Upper
Yes
Waterproof
No
Shank Material
Nylon
Predominant Footwear Color
Black
Insole System
Ortholite
Completely Non Metallic
Yes
Style Number
165926
Shineable Toe
No
Footwear Sole Pattern
Multi Directional Lug
Waterproof Type
None
Upper Material Description
Mesh, TPU
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not specified
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
ASTM Footwear Class
F3445-21
Toe Shape
Round

Description

AERO-TAC 8 In. SZ COMP TOE, 7, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Waterproof No, Insulated No, 8 in Height, Black, Style Number 165926, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.