Zoro Homepage

AERO-TAC 8" SZ WP BOOT, Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black, R

  • Mfr # 165927

  • Zoro # G416116040


product price: $197.99
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165927
Zoro #
G416116040
UPC #
840404218515
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
R
Height
8 in

Details

Item
AERO-TAC 8" SZ WP BOOT
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Non Metallic Upper
Yes
Footwear Sole Pattern
Multi Directional Lug
Shank Material
Nylon
Liner Material
Mesh
Style Number
165927
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Insulated
No
Midsole Material
EVA, TPU
Standards
ASTM F3445-21
Shineable Toe
No
Waterproof
Yes
Insole System
Ortholite
ASTM Footwear Class
F3445-21
Upper Material Description
Mesh, TPU
Toe Shape
Round
Waterproof Type
Membrane Bootie
CSA Footwear Standard
Not specified
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon

Description

AERO-TAC 8 In. SZ WP BOOT, 13, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 165927, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.