Zoro Homepage

AERO-TAC 8" SZ WP BOOT, Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black, R

  • Mfr # 165927

  • Zoro # G516116247


product price: $197.99
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165927
Zoro #
G516116247
UPC #
840404218454
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
R
Height
8 in

Details

Item
AERO-TAC 8" SZ WP BOOT
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Predominant Footwear Color
Black
Shineable Toe
No
Liner Material
Mesh
Footwear Sole Pattern
Multi Directional Lug
Waterproof
Yes
Standards
ASTM F3445-21
Shank Material
Nylon
Midsole Material
EVA, TPU
Completely Non Metallic
Yes
Insole System
Ortholite
Non Metallic Upper
Yes
Style Number
165927
Insulated
No
Upper Material Description
Mesh, TPU
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not specified
Waterproof Type
Membrane Bootie
Ninety Degree Heel
No
Toe Shape
Round
ASTM Footwear Class
F3445-21

Description

AERO-TAC 8 In. SZ WP BOOT, 9 1/2, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 165927, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.