Zoro Homepage

AERO-TAC 8" SZ WP BOOT, Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black, W

  • Mfr # 165927

  • Zoro # G516115905


product price: $197.99
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165927
Zoro #
G516115905
UPC #
840404219383
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Height
8 in

Details

Item
AERO-TAC 8" SZ WP BOOT
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Shank Material
Nylon
Liner Material
Mesh
Insole System
Ortholite
Non Metallic Upper
Yes
Waterproof
Yes
Shineable Toe
No
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Insulated
No
Standards
ASTM F3445-21
Footwear Sole Pattern
Multi Directional Lug
Midsole Material
EVA, TPU
Style Number
165927
Waterproof Type
Membrane Bootie
Footwear Shank Type
Nylon
ASTM Footwear Class
F3445-21
Max. Heat Rating
Not Rated
Toe Shape
Round
CSA Footwear Standard
Not specified
Upper Material Description
Mesh, TPU
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No

Description

AERO-TAC 8 In. SZ WP BOOT, 11, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 165927, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.