Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AERO-TAC LOW 3" BOOT, Hydrometer SR Rubber Compound Outsole, Front Lace, Black, 13 R

  • Mfr # 165930

  • Zoro # G916116304


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Height
3 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165930
Zoro #
G916116304
UPC #
840404219055
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
R
Height
3 in

Details

Item
AERO-TAC LOW 3" BOOT
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Shineable Toe
No
Waterproof
No
Liner Material
Mesh
Shank Material
Nylon
Predominant Footwear Color
Black
Standards
ASTM F3445-21
Insole System
Ortholite
Style Number
165930
Insulated
No
Footwear Sole Pattern
Multi Directional Lug
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Midsole Material
EVA, TPU
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
CSA Footwear Standard
Not specified
Waterproof Type
None
Max. Heat Rating
Not Rated
Footwear Shank Type
Nylon
ASTM Footwear Class
F3445-21
Upper Material Description
Mesh, TPU

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 13, W; Wide, Men's, Black, Front Lace, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 3 in Height, Black, Style Number 165930, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.