Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AERO-TAC LOW 3" BOOT, Hydrometer SR Rubber Compound Outsole, Front Lace, Black, 6 1/2 R

  • Mfr # 165930

  • Zoro # G616116222


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Height
3 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165930
Zoro #
G616116222
UPC #
840404218935
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
R
Height
3 in

Details

Item
AERO-TAC LOW 3" BOOT
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Insulated
No
Shank Material
Nylon
Footwear Sole Pattern
Multi Directional Lug
Style Number
165930
Waterproof
No
Standards
ASTM F3445-21
Midsole Material
EVA, TPU
Insole System
Ortholite
Non Metallic Upper
Yes
Shineable Toe
No
Predominant Footwear Color
Black
Liner Material
Mesh
Completely Non Metallic
Yes
Upper Material Description
Mesh, TPU
Waterproof Type
None
Max. Heat Rating
Not Rated
Toe Shape
Round
ASTM Footwear Class
F3445-21
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Footwear Shank Type
Nylon
CSA Footwear Standard
Not specified

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 6 1/2, W; Wide, Men's, Black, Front Lace, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 3 in Height, Black, Style Number 165930, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.