Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AERO-TAC LOW 3" BOOT, Hydrometer SR Rubber Compound Outsole, Front Lace, Black, 9 1/2 R

  • Mfr # 165930

  • Zoro # G516116315


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Height
3 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165930
Zoro #
G516116315
UPC #
840404218997
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
R
Height
3 in

Details

Item
AERO-TAC LOW 3" BOOT
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Waterproof
No
Footwear Sole Pattern
Multi Directional Lug
Midsole Material
EVA, TPU
Predominant Footwear Color
Black
Insulated
No
Liner Material
Mesh
Standards
ASTM F3445-21
Shineable Toe
No
Non Metallic Upper
Yes
Shank Material
Nylon
Insole System
Ortholite
Style Number
165930
Completely Non Metallic
Yes
ASTM Footwear Class
F3445-21
Toe Shape
Round
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Footwear Shank Type
Nylon
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not specified
Upper Material Description
Mesh, TPU

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9 1/2, W; Wide, Men's, Black, Front Lace, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 3 in Height, Black, Style Number 165930, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.