Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AERO-TAC LOW 3" BOOT, Hydrometer SR Rubber Compound Outsole, Front Lace, Black, 9 W

  • Mfr # 165930

  • Zoro # G916116298


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Height
3 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165930
Zoro #
G916116298
UPC #
840404219703
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
W
Height
3 in

Details

Item
AERO-TAC LOW 3" BOOT
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Insulated
No
Shank Material
Nylon
Standards
ASTM F3445-21
Midsole Material
EVA, TPU
Completely Non Metallic
Yes
Insole System
Ortholite
Predominant Footwear Color
Black
Footwear Sole Pattern
Multi Directional Lug
Style Number
165930
Waterproof
No
Liner Material
Mesh
Shineable Toe
No
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not specified
Waterproof Type
None
ASTM Footwear Class
F3445-21
Footwear Shank Type
Nylon
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Upper Material Description
Mesh, TPU

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9, W; Wide, Men's, Black, Front Lace, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 3 in Height, Black, Style Number 165930, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.