Zoro Homepage

AERO-TAC MID SZ BOOT, Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black, 8 W

  • Mfr # 165928

  • Zoro # G716116030


product price: $146.99
/pr
Free Shipping & Returns

Key Features

Height
5 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165928
Zoro #
G716116030
UPC #
840404219444
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
W
Height
5 in

Details

Item
AERO-TAC MID SZ BOOT
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Liner Material
Mesh
Insulated
No
Footwear Sole Pattern
Multi Directional Lug
Style Number
165928
Non Metallic Upper
Yes
Midsole Material
EVA, TPU
Insole System
Ortholite
Shineable Toe
No
Shank Material
Nylon
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Standards
ASTM F3445-21
Waterproof
No
Upper Material Description
Mesh, TPU
ASTM Footwear Class
F3445-21
Footwear Shank Type
Nylon
Waterproof Type
None
Toe Shape
Round
CSA Footwear Standard
Not specified
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number 165928, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.