Zoro Homepage

AERO-TAC MID SZ COMPTOE, Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black

  • Mfr # 165931

  • Zoro # G616116154


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Height
5 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165931
Zoro #
G616116154
UPC #
840404219963
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
R
Height
5 in

Details

Item
AERO-TAC MID SZ COMPTOE
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Liner Material
Mesh
Non Metallic Upper
Yes
Standards
ASTM F3445-21
Midsole Material
EVA, TPU
Shineable Toe
No
Insulated
No
Predominant Footwear Color
Black
Shank Material
Nylon
Completely Non Metallic
Yes
Waterproof
No
Style Number
165931
Footwear Sole Pattern
Multi Directional Lug
Insole System
Ortholite
ASTM Footwear Class
F3445-21
Upper Material Description
Mesh, TPU
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not specified
Footwear Shank Type
Nylon
Max. Heat Rating
Not Rated
Toe Shape
Round
Waterproof Type
None

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 14, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number 165931, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.