Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AERO-TAC MID SZ WP BOOT, Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black

  • Mfr # 165929

  • Zoro # G216115885


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Size
9
Height
5 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165929
Zoro #
G216115885
UPC #
840404218805
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
R
Height
5 in

Details

Item
AERO-TAC MID SZ WP BOOT
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Hydrometer SR Rubber Compound
Insulated
No
Shank Material
Nylon
Liner Material
Mesh
Waterproof
Yes
Style Number
165929
Shineable Toe
No
Midsole Material
EVA, TPU
Standards
ASTM F3445-21
Non Metallic Upper
Yes
Footwear Sole Pattern
Multi Directional Lug
Insole System
Ortholite
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Upper Material Description
Mesh, TPU
Footwear Shank Type
Nylon
Toe Shape
Round
Ninety Degree Heel
No
ASTM Footwear Class
F3445-21
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not specified
Waterproof Type
Membrane Bootie

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof Yes, Insulated No, 5 in Height, Black, Style Number 165929, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.