AERO-TAC MID SZ WP BOOT, Hydrometer SR Rubber Compound Outsole, Front Lace and Side Zipper, Black
Mfr # 165929
Zoro # G716115897
product price: $155.99
/pr
Free Shipping & Returns
Key Features
Size
6 1/2
Footwear Width
R
Height
5 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165929
Zoro #
G716115897
UPC #
840404218751
Country of Origin
Cambodia
Dimensions
Size
6 1/2
Footwear Width
R
Height
5 in
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 6 1/2, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof Yes, Insulated No, 5 in Height, Black, Style Number 165929, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.