COTTON JOB SHIRT QUARTER ZIP, 20% Polyester, 80% Cotton, 1 Pocket(s), Midnight Navy, 4XL

  • Mfr # 118507

  • Zoro # G516115103


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Midnight Navy
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118507
Zoro #
G516115103
UPC #
840803124387
Country of Origin
Bangladesh

Dimensions

Size
4XL
Sleeve Length
37 1/2 in to 38 in
Garment Size
Tall
Neck Size
20 in to 20 1/2 in

Details

Item
COTTON JOB SHIRT QUARTER ZIP
Color
Midnight Navy
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
1
Binding
YKK(R) Zipper
Uniform Type
General
Includes
Ripstop Elbow, Underarm Gussets
Type
Shirt
Garment Style
Shirt
Pant Sizing
Tall

Description

COTTON JOB SHIRT QUARTER ZIP, Size 4XL, Color Navy, Material 20 Percent Polyester, 80 Percent Cotton, Fits Chest Size 58 in to 60 in, Length 32 1/4 in, Sleeve Length 37 1/2 in to 38 in, Garment Style Job Shirt, Fabric Weight 12 oz, Binding Zipper, For Use With Cotton Cargo Station Pants, Cotton Station Pant, Cotton Station Shirt, Tactix Cotton T-shirt, Includes Ripstop Elbow, Underarm Gussets, Neck Size 20 in to 20 1/2 in, Pockets 5, Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.