COTTON JOB SHIRT QUARTER ZIP, 20% Polyester, 80% Cotton, 1 Pocket(s), Midnight Navy, M

  • Mfr # 118507

  • Zoro # G016114996


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Midnight Navy
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118507
Zoro #
G016114996
UPC #
840803124400
Country of Origin
Bangladesh

Dimensions

Size
M
Sleeve Length
33 3/4 in to 34 1/4 in
Garment Size
Regular
Neck Size
15 in to 15 1/2 in

Details

Item
COTTON JOB SHIRT QUARTER ZIP
Color
Midnight Navy
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
1
Includes
Ripstop Elbow, Underarm Gussets
Binding
YKK(R) Zipper
Garment Style
Shirt
Type
Shirt
Uniform Type
General
Pant Sizing
Regular

Description

COTTON JOB SHIRT QUARTER ZIP, Size M, Color Navy, Material 20 Percent Polyester, 80 Percent Cotton, Fits Chest Size 38 in to 40 in, Length 30 1/4 in, Sleeve Length 33 3/4 in to 34 1/4 in, Garment Style Job Shirt, Fabric Weight 12 oz, Binding Zipper, For Use With Cotton Cargo Station Pants, Cotton Station Pant, Cotton Station Shirt, Tactix Cotton T-shirt, Includes Ripstop Elbow, Underarm Gussets, Neck Size 15 in to 15 1/2 in, Pockets 5, Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.