COTTON JOB SHIRT QUARTER ZIP, 20% Polyester, 80% Cotton, 1 Pocket(s), Midnight Navy, XL

  • Mfr # 118507

  • Zoro # G716115057


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Midnight Navy
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118507
Zoro #
G716115057
UPC #
840803124424
Country of Origin
Bangladesh

Dimensions

Size
XL
Sleeve Length
35 1/4 in to 35 3/4 in
Neck Size
17 in to 17 1/2 in
Garment Size
Regular

Details

Item
COTTON JOB SHIRT QUARTER ZIP
Color
Midnight Navy
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
1
Binding
YKK(R) Zipper
Uniform Type
General
Includes
Ripstop Elbow, Underarm Gussets
Type
Shirt
Garment Style
Shirt
Pant Sizing
Regular

Description

COTTON JOB SHIRT QUARTER ZIP, Size XL, Color Navy, Material 20 Percent Polyester, 80 Percent Cotton, Fits Chest Size 46 in to 48 in, Length 30 1/4 in, Sleeve Length 35 1/4 in to 35 3/4 in, Garment Style Job Shirt, Fabric Weight 12 oz, Binding Zipper, For Use With Cotton Cargo Station Pants, Cotton Station Pant, Cotton Station Shirt, Tactix Cotton T-shirt, Includes Ripstop Elbow, Underarm Gussets, Neck Size 17 in to 17 1/2 in, Pockets 5, Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.