COTTON JOB SHIRT QUARTER ZIP, 20% Polyester, 80% Cotton, 1 Pocket(s), Midnight Navy, XS

  • Mfr # 118507

  • Zoro # G116115206


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Size
XS
Color
Midnight Navy
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118507
Zoro #
G116115206
UPC #
843131112231
Country of Origin
Bangladesh

Dimensions

Size
XS
Sleeve Length
32 1/4 in to 32 3/4 in
Garment Size
Regular
Neck Size
13 in to 13 1/2 in

Details

Item
COTTON JOB SHIRT QUARTER ZIP
Color
Midnight Navy
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
1
Garment Style
Shirt
Binding
YKK(R) Zipper
Type
Shirt
Includes
Ripstop Elbow, Underarm Gussets
Uniform Type
General
Pant Sizing
Regular

Description

COTTON JOB SHIRT QUARTER ZIP, Size XS, Color Navy, Material 20 Percent Polyester, 80 Percent Cotton, Fits Chest Size 30 in to 32 in, Length 30 1/4 in, Sleeve Length 32 1/4 in to 32 3/4 in, Garment Style Job Shirt, Fabric Weight 12 oz, Binding Zipper, For Use With Cotton Cargo Station Pants, Cotton Station Pant, Cotton Station Shirt, Tactix Cotton T-shirt, Includes Ripstop Elbow, Underarm Gussets, Neck Size 13 in to 13 1/2 in, Pockets 5, Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.