COTTON JOB SHIRT QUARTER ZIP, 20% Polyester, 80% Cotton, 1 Pocket(s), Midnight Navy, XXL

  • Mfr # 118507

  • Zoro # G816115230


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Size
XXL
Color
Midnight Navy
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118507
Zoro #
G816115230
UPC #
840803124363
Country of Origin
Bangladesh

Dimensions

Size
XXL
Sleeve Length
36 in to 36 1/2 in
Neck Size
18 in to 18 1/2 in
Garment Size
Tall

Details

Item
COTTON JOB SHIRT QUARTER ZIP
Color
Midnight Navy
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
1
Uniform Type
General
Includes
Ripstop Elbow, Underarm Gussets
Garment Style
Shirt
Binding
YKK(R) Zipper
Type
Shirt
Pant Sizing
Tall

Description

COTTON JOB SHIRT QUARTER ZIP, Size 2XL, Color Navy, Material 20 Percent Polyester, 80 Percent Cotton, Fits Chest Size 50 in to 52 in, Length 32 1/4 in, Sleeve Length 36 in to 36 1/2 in, Garment Style Job Shirt, Fabric Weight 12 oz, Binding Zipper, For Use With Cotton Cargo Station Pants, Cotton Station Pant, Cotton Station Shirt, Tactix Cotton T-shirt, Includes Ripstop Elbow, Underarm Gussets, Neck Size 18 in to 18 1/2 in, Pockets 5, Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.