COTTON JOB SHIRT QUARTER ZIP, 20% Polyester, 80% Cotton, 5 Pocket(s), Black, 4XL

  • Mfr # 118507

  • Zoro # G816115193


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Black
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118507
Zoro #
G816115193
UPC #
843131117762
Country of Origin
Bangladesh

Dimensions

Size
4XL
Sleeve Length
37 1/2 in to 38 in
Garment Size
Tall
Neck Size
20 in to 20 1/2 in

Details

Item
COTTON JOB SHIRT QUARTER ZIP
Color
Black
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
5
Type
Regular
Includes
Easy Access Mic Loops, Ripstop Elbow Patches, Running Underarm Gusset
Binding
YKK(R) Zipper
Garment Style
Job Shirt
Uniform Type
General
Pant Sizing
Tall

Description

COTTON JOB SHIRT QUARTER ZIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.