COTTON JOB SHIRT QUARTER ZIP, 20% Polyester, 80% Cotton, 5 Pocket(s), Black, L

  • Mfr # 118507

  • Zoro # G016115382


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Black
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118507
Zoro #
G016115382
UPC #
843131117724
Country of Origin
Bangladesh

Dimensions

Size
L
Sleeve Length
34 1/2 in to 35 in
Neck Size
16 in to 16 1/2 in
Garment Size
Tall

Details

Item
COTTON JOB SHIRT QUARTER ZIP
Color
Black
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
5
Includes
Easy Access Mic Loops, Ripstop Elbow Patches, Running Underarm Gusset
Type
Regular
Garment Style
Job Shirt
Binding
YKK(R) Zipper
Uniform Type
General
Pant Sizing
Tall

Description

COTTON JOB SHIRT QUARTER ZIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.