COTTON JOB SHIRT QUARTER ZIP, 20% Polyester, 80% Cotton, 5 Pocket(s), Black, L

  • Mfr # 118507

  • Zoro # G816115322


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Black
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118507
Zoro #
G816115322
UPC #
843131117670
Country of Origin
Bangladesh

Dimensions

Size
L
Sleeve Length
34 1/2 in to 35 in
Neck Size
16 in to 16 1/2 in
Garment Size
Regular

Details

Item
COTTON JOB SHIRT QUARTER ZIP
Color
Black
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
5
Includes
Easy Access Mic Loops, Ripstop Elbow Patches, Running Underarm Gusset
Binding
YKK(R) Zipper
Type
Regular
Uniform Type
General
Garment Style
Job Shirt
Pant Sizing
Regular

Description

COTTON JOB SHIRT QUARTER ZIP, Size L, Color Black, Material 20 Percent Polyester, 80 Percent Cotton, Fits Chest Size 42 in to 44 in, Length 30 1/4 in, Sleeve Length 34 1/2 in to 35 in, Garment Style Job Shirt, Fabric Weight 12 oz, Binding Zipper, For Use With Cotton Cargo Station Pants, Cotton Station Pant, Cotton Station Shirt, Tactix Cotton T-shirt, Includes Easy Access Mic Loops, Ripstop Elbow Patches, Running Underarm Gusset, Neck Size 16 in to 16 1/2 in, Pockets 5, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.