COTTON JOB SHIRT QUARTER ZIP, 20% Polyester, 80% Cotton, 5 Pocket(s), Black, S

  • Mfr # 118507

  • Zoro # G216115335


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Black
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118507
Zoro #
G216115335
UPC #
843131117656
Country of Origin
Bangladesh

Dimensions

Size
S
Sleeve Length
33 in to 33 1/2 in
Garment Size
Regular
Neck Size
14 in to 14 1/2 in

Details

Item
COTTON JOB SHIRT QUARTER ZIP
Color
Black
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
5
Includes
Easy Access Mic Loops, Ripstop Elbow Patches, Running Underarm Gusset
Garment Style
Job Shirt
Binding
YKK(R) Zipper
Uniform Type
General
Type
Regular
Pant Sizing
Regular

Description

COTTON JOB SHIRT QUARTER ZIP, Size S, Color Black, Material 20 Percent Polyester, 80 Percent Cotton, Fits Chest Size 34 in to 36 in, Sleeve Length 33 in to 33 1/2 in, Garment Style Job Shirt, Fabric Weight 12 oz, Binding YKK(R) Zipper, Includes Easy Access Mic Loops, Ripstop Elbow Patches, Running Underarm Gusset, Neck Size 14 in to 14 1/2 in, Pockets 5, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.