COTTON JOB SHIRT QUARTER ZIP, 20% Polyester, 80% Cotton, 5 Pocket(s), Black, XL

  • Mfr # 118507

  • Zoro # G516115332


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Black
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118507
Zoro #
G516115332
UPC #
843131117687
Country of Origin
Bangladesh

Dimensions

Size
XL
Sleeve Length
35 1/4 in to 35 3/4 in
Garment Size
Regular
Neck Size
17 in to 17 1/2 in

Details

Item
COTTON JOB SHIRT QUARTER ZIP
Color
Black
Material
20% Polyester, 80% Cotton
Fabric Weight
12 oz
Pockets
5
Type
Regular
Includes
Easy Access Mic Loops, Ripstop Elbow Patches, Running Underarm Gusset
Garment Style
Job Shirt
Uniform Type
General
Binding
YKK(R) Zipper
Pant Sizing
Regular

Description

COTTON JOB SHIRT QUARTER ZIP, Size XL, Color Black, Material 20 Percent Polyester, 80 Percent Cotton, Fits Chest Size 46 in to 48 in, Length 30 1/4 in, Sleeve Length 35 1/4 in to 35 3/4 in, Garment Style Job Shirt, Fabric Weight 12 oz, Binding Zipper, For Use With Cotton Cargo Station Pants, Cotton Station Pant, Cotton Station Shirt, Tactix Cotton T-shirt, Includes Easy Access Mic Loops, Ripstop Elbow Patches, Running Underarm Gusset, Neck Size 17 in to 17 1/2 in, Pockets 5, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.