Zoro Homepage

COTTON POLO LONG SLEEVE, 100% Cotton, Button, 1 Pocket(s), Midnight Navy, S

  • Mfr # 111502

  • Zoro # G916114874


product price: $52.49
/ea

Key Features

Size
S
Color
Midnight Navy
Material
100% Cotton
Pockets
1
Features
Integrated Mesh Knit Panel, No Roll Collar Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111502
Zoro #
G916114874
UPC #
840803156104
Country of Origin
Bangladesh

Dimensions

Size
S
Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Garment Size
Regular

Details

Item
COTTON POLO LONG SLEEVE
Color
Midnight Navy
Material
100% Cotton
Pockets
1
Features
Integrated Mesh Knit Panel, No Roll Collar Design
Closure Type
Button
Type
Long Sleeve
Includes
Pen Pocket
Uniform Type
General
Fabric
Cotton
Binding
Button
Pant Sizing
Regular

Description

COTTON POLO LONG SLEEVE, Size S, Color Navy, Material 100 Percent Cotton, Fits Chest Size 34 in to 36 in, Sleeve Length Long Sleeve, Neck Size 14 in to 14 1/2 in, Closure Type Button, Fabric Cotton, Pockets 1, Binding Button, Fabric Weight 7.3 oz, Features Integrated Mesh Knit Panel, No Roll Collar Design, Type Long Sleeve, Includes Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.