Zoro Homepage

COTTON POLO LONG SLEEVE, 100% Cotton, Button, 1 Pocket(s), Midnight Navy, XL

  • Mfr # 111502

  • Zoro # G016114835


product price: $52.49
/ea

Key Features

Size
XL
Color
Midnight Navy
Material
100% Cotton
Pockets
1
Features
Integrated Mesh Knit Panel, No Roll Collar Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111502
Zoro #
G016114835
UPC #
840803156135
Country of Origin
Bangladesh

Dimensions

Size
XL
Sleeve Length
35 1/4 in to 35 3/4 in
Neck Size
17 in to 17 1/2 in
Garment Size
Regular

Details

Item
COTTON POLO LONG SLEEVE
Color
Midnight Navy
Material
100% Cotton
Pockets
1
Features
Integrated Mesh Knit Panel, No Roll Collar Design
Closure Type
Button
Binding
Button
Fabric
Cotton
Uniform Type
General
Type
Long Sleeve
Includes
Pen Pocket
Pant Sizing
Regular

Description

COTTON POLO LONG SLEEVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.