
COTTON POLO SHORT SLEEVE, 100% Cotton, Button, 0 Pocket(s), Heather Gray, 5XL
Mfr # 112508
Zoro # G116116104
product price: $56.49
/eaKey Features
Size
5XL
Color
Heather Gray
Material
100% Cotton
Pockets
0
Features
Fade & Shrink Resistant, Pique
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112508
Zoro #
G116116104
UPC #
843131186799
Country of Origin
Bangladesh
Dimensions
Size
5XL
Sleeve Length
38 1/4 in to 38 3/4 in
Neck Size
21 in to 21 1/2 in
Garment Size
Regular
Details
Item
COTTON POLO SHORT SLEEVE
Color
Heather Gray
Material
100% Cotton
Pockets
0
Features
Fade & Shrink Resistant, Pique
Closure Type
Button
Fabric
100% Cotton
Includes
Fade & Shrink Resistant, Pique
Uniform Type
General
Type
Polo
Binding
3-Hole Melamine Buttons
Pant Sizing
Regular
Description
COTTON POLO SHORT SLEEVE, Size 5XL, Color Heather Gray, Material 100 Percent Cotton, Fits Chest Size 62 in to 64 in, Sleeve Length Short Sleeve, Neck Size 21 in to 21 1/2 in, Closure Type Button, Fabric 100 Percent Cotton, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 7.3 oz, Features Fade & Shrink Resistant, Pique, Type Polo, Includes Fade & Shrink Resistant, Pique
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.