Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COTTON POLO SHORT SLEEVE, 100% Cotton, Button, 0 Pocket(s), Heather Gray, L

  • Mfr # 112508

  • Zoro # G216116059


product price: $56.49
/ea

Key Features

Size
L
Material
100% Cotton
Pockets
0
Features
Fade & Shrink Resistant, Pique
Sleeve Length
34 1/2 in to 35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112508
Zoro #
G216116059
UPC #
840803151055
Country of Origin
Bangladesh

Dimensions

Size
L
Sleeve Length
34 1/2 in to 35 in
Neck Size
16 in to 16 1/2 in
Garment Size
Regular

Details

Item
COTTON POLO SHORT SLEEVE
Color
Heather Gray
Material
100% Cotton
Pockets
0
Features
Fade & Shrink Resistant, Pique
Closure Type
Button
Includes
Fade & Shrink Resistant, Pique
Binding
3-Hole Melamine Buttons
Uniform Type
General
Fabric
100% Cotton
Type
Polo
Pant Sizing
Regular

Description

COTTON POLO SHORT SLEEVE, Size L, Color Heather Gray, Material 100 Percent Cotton, Fits Chest Size 42 in to 44 in, Sleeve Length Short Sleeve, Neck Size 16 in to 16 1/2 in, Closure Type Button, Fabric 100 Percent Cotton, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 7.3 oz, Features Fade & Shrink Resistant, Pique, Type Polo, Includes Fade & Shrink Resistant, Pique

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.