Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COTTON POLO SHORT SLEEVE, 100% Cotton, Button, 0 Pocket(s), Khaki, 3XL

  • Mfr # 112508

  • Zoro # G316116119


product price: $56.49
/ea

Key Features

Size
3XL
Material
100% Cotton
Pockets
0
Features
Fade & Shrink Resistant, Pique
Sleeve Length
36 3/4 in to 37 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112508
Zoro #
G316116119
UPC #
840803151017
Country of Origin
Bangladesh

Dimensions

Size
3XL
Sleeve Length
36 3/4 in to 37 1/4 in
Neck Size
19 in to 19 1/2 in
Garment Size
Regular

Details

Item
COTTON POLO SHORT SLEEVE
Color
Khaki
Material
100% Cotton
Pockets
0
Features
Fade & Shrink Resistant, Pique
Closure Type
Button
Type
Polo
Includes
Fade & Shrink Resistant, Pique
Uniform Type
General
Binding
3-Hole Melamine Buttons
Fabric
100% Cotton
Pant Sizing
Regular

Description

COTTON POLO SHORT SLEEVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.