Zoro Homepage

COTTON POLO SHORT SLEEVE, 100% Cotton, Button, 0 Pocket(s), White, S

  • Mfr # 112508

  • Zoro # G816116046


product price: $56.49
/ea

Key Features

Size
S
Material
100% Cotton
Pockets
0
Features
Fade & Shrink Resistant, Pique
Sleeve Length
33 in to 33 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112508
Zoro #
G816116046
UPC #
840803191259
Country of Origin
Bangladesh

Dimensions

Size
S
Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Garment Size
Regular

Details

Item
COTTON POLO SHORT SLEEVE
Color
White
Material
100% Cotton
Pockets
0
Features
Fade & Shrink Resistant, Pique
Closure Type
Button
Type
Polo
Fabric
100% Cotton
Includes
Fade & Shrink Resistant, Pique
Binding
3-Hole Melamine Buttons
Uniform Type
General
Pant Sizing
Regular

Description

COTTON POLO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.