Zoro Homepage

HI VIS PERFORMANCE POLO, 100% Polyester, Button, 0 Pocket(s), Royal Blue, L

  • Mfr # 112516

  • Zoro # G816116831


product price: $71.69
/ea

Key Features

Size
L
Color
Royal Blue
Material
100% Polyester
Pockets
0
Features
3M(R) Reflective Striping for Visibility, Integrated Collar for Professional Appearance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112516
Zoro #
G816116831
UPC #
843131186447
Country of Origin
Bangladesh

Dimensions

Size
L
Sleeve Length
34 1/2 in to 35 in
Garment Size
Tall
Neck Size
16 in to 16 1/2 in

Details

Item
HI VIS PERFORMANCE POLO
Color
Royal Blue
Material
100% Polyester
Pockets
0
Features
3M(R) Reflective Striping for Visibility, Integrated Collar for Professional Appearance
Closure Type
Button
Fabric
100% Polyester
Includes
Underarm Mesh Panel for Superior Ventilation
Uniform Type
General
Binding
3-Hole Buttons
Type
Polo
Pant Sizing
Tall

Description

HI VIS PERFORMANCE POLO, Size L, Color Royal Blue, Material 100 Percent Polyester, Fits Chest Size 42 in to 44 in, Sleeve Length 34 1/2 in to 35 in, Neck Size 16 in to 16 1/2 in, Closure Type Button, Fabric 100 Percent Polyester, Pockets 0, Binding 3-Hole Buttons, Features 3M(R) Reflective Striping for Visibility, Integrated Collar for Professional Appearance, Type Polo, Includes Underarm Mesh Panel for Superior Ventilation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.