Zoro Homepage

HI VIS PERFORMANCE POLO, 100% Polyester, Button, 0 Pocket(s), Royal Blue, S

  • Mfr # 112516

  • Zoro # G016116877


product price: $66.69
/ea

Key Features

Size
S
Material
100% Polyester
Pockets
0
Features
3M(R) Reflective Striping for Visibility, Integrated Collar for Professional Appearance
Sleeve Length
33 in to 33 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112516
Zoro #
G016116877
UPC #
843131171306
Country of Origin
Bangladesh

Dimensions

Size
S
Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Garment Size
Regular

Details

Item
HI VIS PERFORMANCE POLO
Color
Royal Blue
Material
100% Polyester
Pockets
0
Features
3M(R) Reflective Striping for Visibility, Integrated Collar for Professional Appearance
Closure Type
Button
Includes
Underarm Mesh Panel for Superior Ventilation
Binding
3-Hole Buttons
Type
Polo
Fabric
100% Polyester
Uniform Type
General
Pant Sizing
Regular

Description

HI VIS PERFORMANCE POLO, Size S, Color Royal Blue, Material 100 Percent Polyester, Fits Chest Size 34 in to 36 in, Sleeve Length 33 in to 33 1/2 in, Neck Size 14 in to 14 1/2 in, Closure Type Button, Fabric 100 Percent Polyester, Pockets 0, Binding 3-Hole Buttons, Features 3M(R) Reflective Striping for Visibility, Integrated Collar for Professional Appearance, Type Polo, Includes Underarm Mesh Panel for Superior Ventilation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.