Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HI VIS PERFORMANCE POLO, 100% Polyester, Button, 0 Pocket(s), Yellow, 4XL

  • Mfr # 112516

  • Zoro # G916116823


product price: $71.69
/ea

Key Features

Size
4XL
Color
Yellow
Material
100% Polyester
Pockets
0
Features
3M(R) Reflective Striping for Visibility, Integrated Collar for Professional Appearance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112516
Zoro #
G916116823
UPC #
843131186409
Country of Origin
Bangladesh

Dimensions

Size
4XL
Sleeve Length
37 1/2 in to 38 in
Neck Size
20 in to 20 1/2 in
Garment Size
Tall

Details

Item
HI VIS PERFORMANCE POLO
Color
Yellow
Material
100% Polyester
Pockets
0
Features
3M(R) Reflective Striping for Visibility, Integrated Collar for Professional Appearance
Closure Type
Button
Includes
Underarm Mesh Panel for Superior Ventilation
Binding
3-Hole Buttons
Type
Polo
Fabric
100% Polyester
Uniform Type
General
Pant Sizing
Tall

Description

HI VIS PERFORMANCE POLO, Size 4XL, Color Yellow, Material 100 Percent Polyester, Fits Chest Size 58 in to 60 in, Sleeve Length 37 1/2 in to 38 in, Neck Size 20 in to 20 1/2 in, Closure Type Button, Fabric 100 Percent Polyester, Pockets 0, Binding 3-Hole Buttons, Features 3M(R) Reflective Striping for Visibility, Integrated Collar for Professional Appearance, Type Polo, Includes Underarm Mesh Panel for Superior Ventilation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.