Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HI VIS PERFORMANCE POLO, 100% Polyester, Button, 0 Pocket(s), Yellow, L

  • Mfr # 112516

  • Zoro # G516116865


product price: $71.69
/ea

Key Features

Size
L
Color
Yellow
Material
100% Polyester
Pockets
0
Features
3M(R) Reflective Striping for Visibility, Integrated Collar for Professional Appearance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112516
Zoro #
G516116865
UPC #
843131186362
Country of Origin
Bangladesh

Dimensions

Size
L
Sleeve Length
34 1/2 in to 35 in
Neck Size
16 in to 16 1/2 in
Garment Size
Tall

Details

Item
HI VIS PERFORMANCE POLO
Color
Yellow
Material
100% Polyester
Pockets
0
Features
3M(R) Reflective Striping for Visibility, Integrated Collar for Professional Appearance
Closure Type
Button
Type
Polo
Fabric
100% Polyester
Uniform Type
General
Binding
3-Hole Buttons
Includes
Underarm Mesh Panel for Superior Ventilation
Pant Sizing
Tall

Description

HI VIS PERFORMANCE POLO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.