Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HI VIS PERFORMANCE POLO, 100% Polyester, Button, 0 Pocket(s), Yellow, XS

  • Mfr # 112516

  • Zoro # G916116830


product price: $66.69
/ea

Key Features

Size
XS
Material
100% Polyester
Pockets
0
Features
3M(R) Reflective Striping for Visibility, Integrated Collar for Professional Appearance
Sleeve Length
32 1/4 in to 32 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112516
Zoro #
G916116830
UPC #
843131171375
Country of Origin
Bangladesh

Dimensions

Size
XS
Sleeve Length
32 1/4 in to 32 3/4 in
Neck Size
13 in to 13 1/2 in
Garment Size
Regular

Details

Item
HI VIS PERFORMANCE POLO
Color
Yellow
Material
100% Polyester
Pockets
0
Features
3M(R) Reflective Striping for Visibility, Integrated Collar for Professional Appearance
Closure Type
Button
Uniform Type
General
Type
Polo
Fabric
100% Polyester
Includes
Underarm Mesh Panel for Superior Ventilation
Binding
3-Hole Buttons
Pant Sizing
Regular

Description

HI VIS PERFORMANCE POLO, Size XS, Color Yellow, Material 100 Percent Polyester, Fits Chest Size 30 in to 32 in, Sleeve Length 32 1/4 in to 32 3/4 in, Neck Size 13 in to 13 1/2 in, Closure Type Button, Fabric 100 Percent Polyester, Pockets 0, Binding 3-Hole Buttons, Features 3M(R) Reflective Striping for Visibility, Integrated Collar for Professional Appearance, Type Polo, Includes Underarm Mesh Panel for Superior Ventilation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.