Long Sleeve Shirt, 100% Tough Cotton(TM), Button, Zipper, 4 Pocket(s), Midnight Navy, S

  • Mfr # 111009

  • Zoro # G016137797


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Midnight Navy
Material
100% Tough Cotton(TM)
Fabric Weight
4.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111009
Zoro #
G016137797
UPC #
843131183910
Country of Origin
Bangladesh

Dimensions

Size
S
Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Garment Size
Regular

Details

Item
Long Sleeve Shirt
Color
Midnight Navy
Material
100% Tough Cotton(TM)
Fabric Weight
4.8 oz
Pockets
4
Features
Adjustable Sleeve Cuffs, ID Write Bar on Inside, Integrated Collar Stays, Internal Locker Loop, Mesh Lined Back Yoke with Ventilation for Breathability
Closure Type
Button, Zipper
Type
Long Sleeve Shirt
Includes
Comes with a Kit That Includes: Epaulette, Badge Tab, Mic Holder and Replacement Buttons
Fabric
Cotton
Binding
(6) Melamine Buttons, YKK Locking Zipper
Uniform Type
General
Pant Sizing
Regular

Description

Long Sleeve Shirt, Size S, Color Midnight Navy, Material 100 Percent Tough Cotton(TM), Fits Chest Size 34 in to 36 in, Sleeve Length 33 in to 33 1/2 in, Neck Size 14 in to 14 1/2 in, Closure Type Button, Zipper, Fabric Cotton, Pockets 4, Binding (6) Melamine Buttons, YKK Locking Zipper, Fabric Weight 4.8 oz, Features Adjustable Sleeve Cuffs, ID Write Bar on Inside, Integrated Collar Stays, Internal Locker Loop, Mesh Lined Back Yoke with Ventilation for Breathability, Type Long Sleeve Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.